Motion
UCP206-19
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore
MI ITEM #06568173
MFR #UCP206-19
Price$46.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore
MI ITEM #06568173
MFR #UCP206-19

Mfr description
UCP206-19 PILLOW BLOCK BEARING-1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.47/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067515995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)