Motion
UCP211-34
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore
Mi Item #06568183
MFR #UCP211-34
Price$119.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore
Mi Item #06568183
MFR #UCP211-34

Mfr description
UCP211-34 PILLOW BLOCK BEARING-2-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.36/each

Specifications

Dimensions

  • Bore Diameter
    2-1/8 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)