Motion
UCP216-50
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore
MI ITEM #06568194
MFR #UCP216-50
Price$519.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore
MI ITEM #06568194
MFR #UCP216-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$519.52/each

Specifications

Dimensions

  • Bore Diameter
    3-1/8 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516073

Overview

Mfr description
UCP216-50 PILLOW BLOCK BEARING-3-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought