Overview
Mfr description
UCP319-60 PILLOW BLOCK BRG HVY DTY-3-3/4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter3-3/4 in
- UPC_NO80067516170
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data