Motion
UCPA205-25MM
Pillow Block Roller Bearing - 2-Bolt Base, 25 mm Bore
MI ITEM #06568210
MFR #UCPA205-25MM
Price$45.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 2-Bolt Base, 25 mm Bore
MI ITEM #06568210
MFR #UCPA205-25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.41/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516194

Overview

Mfr description
UCPA205-25MM TAPPED BSE PIL BLK BRG-25MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought