Motion
UCPX07-35MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
Mi Item #06568219
MFR #UCPX07-35MM
Price$105.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
Mi Item #06568219
MFR #UCPX07-35MM

Mfr description
UCPX07-35MM MED DUTY PIL BLK BRG-35MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.62/each

Specifications

Dimensions

  • Bore Diameter
    35 mm

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067518464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)