Motion
UCT207-23
Take-Up Ball Bearing Unit - 1-7/16 in Bore, Cast Iron Housing
MI ITEM #06568231
MFR #UCT207-23
Price$56.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 1-7/16 in Bore, Cast Iron Housing
MI ITEM #06568231
MFR #UCT207-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.76/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Weight
    1.87 lbs

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCT207-23 TAKE UP BEARING-1-7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought