Specifications
Dimensions
- Bore Diameter1-15/16 in
- Weight3.0 lbs
Details
- Bearing TypeNormal Duty
- Country of OriginUS
- Housing MaterialCast Iron
- Instruction Manual
- Locking TypeSet Screw
- Manufacturer Catalog
- Manufacturer Catalog NumberUCT210-31
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingBall Bearing
- UPC_NO80067516295
Overview
Mfr description
UCT210-31 TAKE UP BEARING-1-15/16