Motion
UCX12-60MM
Ball Insert Bearing - 60 mm Bore Diam., 120 mm OD, Set Screw Locking
Mi Item #06568249
MFR #UCX12-60MM
Price$181.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 60 mm Bore Diam., 120 mm OD, Set Screw Locking
Mi Item #06568249
MFR #UCX12-60MM

Mfr description
UCX12-60MM SET SCR MED DUTY 60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.66/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    120 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067519637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)