Motion
UCX17-55
Ball Insert Bearing - 3.4375 in Bore Diam., 6.2990 in OD, Set Screw Locking
MI ITEM #06568252
MFR #UCX17-55
Price$752.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 3.4375 in Bore Diam., 6.2990 in OD, Set Screw Locking
MI ITEM #06568252
MFR #UCX17-55

Mfr description
UCX17-55 SET SCREW MED DUTY BRG-3-7/16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.53/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Outside Diameter  
    6.2990 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067517900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)