Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bore TypeStraight
- Manufacturer Upc Number80067518671
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067518671
Overview
Mfr description
UKF206-25MM 4-BOLT FLG ADAPT MOUNT-25MM