Motion
UKFL208-35MM
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange
MI ITEM #06568266
MFR #UKFL208-35MM
Price$162.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange
MI ITEM #06568266
MFR #UKFL208-35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.65/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067519017
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067519017

Overview

Mfr description
UKFL208-35MM 2-BOLT FLG ADAPT MOUNT-35MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought