Motion
WS211-35U
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 2-3/16 in Bore, Cast Iron
MI ITEM #06568401
MFR #WS211-35U
Your Price$139.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 2-3/16 in Bore, Cast Iron
MI ITEM #06568401
MFR #WS211-35U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.95/each(List $174.93)

Overview

Mfr description
WS211-35U W/S TAKE-UP BRG-2-3/16

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    2-3/16 in
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Manufacturer Catalog Number
    WS211-35U
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    80067516990
  • Weight
    4.2 lbs
  • Housing Type
    Wide Slot Take-up
  • Bearing Type
    Normal Duty
  • Locking Type
    Eccentric Collar
  • Style
    Wide Slot
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text