Motion
WS212-60UMM
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 60 mm Bore, Cast Iron
MI ITEM #06568403
MFR #WS212-60UMM
Price$188.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 60 mm Bore, Cast Iron
MI ITEM #06568403
MFR #WS212-60UMM

Mfr description
WS212-60UMM W/S TAKE-UP BRG-60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.53/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Weight
    5.9 lbs

Details

  • Bearing Type
    Normal Duty
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Instruction Manual
  • Locking Type
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Take-Up Roller Bearing Units
  • Style
    Wide Slot
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    80067517008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)