Motion
SI-I/O
Emerson SI Option Module IO
Mi Item #06568451
MFR #SI-I/O
Price$434.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emerson SI Option Module IO
Mi Item #06568451
MFR #SI-I/O

Mfr description
SI-I/O EXTENDED I/O INTERFACE MODULE
  • Unidrive M I/O option
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.97/each

Specifications

Dimensions

  • Overall Dimensions
    1 in x 2.6 in x 3.8 in
  • Weight
    0.2 lb

Details

  • Accessory Type
    SI Option Module
  • Agency Listing
    cULus File E171230
  • Configurable Digital Inputs Outputs
    4
  • Mounting Type
    SI Port
  • Number Of Analog Inputs
    3
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    0
  • Number of Relays
    2
  • Number Of Safety Inputs Sto
    0
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)