1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
F33-14MGT-40-SK
PowerGrip® GT®2 7711-4333 Belt Sprocket - 40 mm Belt Width
Mi Item #
06568460
MFR #
F33-14MGT-40-SK
Price
$364.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
GATES RUBBER CO F33-14MGT-40-SK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
F33-14MGT-40-SK
PowerGrip® GT®2 7711-4333 Belt Sprocket - 40 mm Belt Width
Mi Item #
06568460
MFR #
F33-14MGT-40-SK
Mfr description
F33-14MGT-40 SK SPKT
Strong, durable sprockets designed for use with your PowerGrip®GT®2 belts.
Full split in bushing allows easy installation and removal.
Precise sprocket design produces positive, press fit to shaft.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$364
.07
/each
Add to Cart
Specifications
Dimensions
Belt Width
40 mm
Weight
6.7 lbs
Details
Manufacturer Upc Number
072053824056
Number Of
Teeth
33
UPC_NO
072053824056
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items