Motion
22X37X7 HMS46 R

CR SEALS (SKF)
22X37X7 HMS46 R

Single Lip Oil Seal - Solid, 22 mm Shaft Dia., 37 mm OD, 7 mm Overall Width, HMS46 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #06569010
MFR #22X37X7 HMS46 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
22X37X7 HMS46 R

Single Lip Oil Seal - Solid, 22 mm Shaft Dia., 37 mm OD, 7 mm Overall Width, HMS46 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #06569010
MFR #22X37X7 HMS46 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22X37X7 HMS46 R 8739 MET 22 X 37 X 7

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22 mm
  • Outside Diameter
    37 mm
  • Overall Width
    7 mm
  • Design Type
    HMS46
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    7316579048224
  • Compatible V-Rings
    400220;400221;400224;400225
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text