Specifications
Dimensions
- Port Size3/8 BSPT
- Unlocking Port Size1/4 BSPT
Details
- Country of OriginUS
- Made to OrderYes
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- SeriesCNA2
Overview
Mfr description
CNA2L63-110-D POWER LOCK CYLINDER