Motion
YAS2 1/4 SGT

TIMKEN (FAFNIR)
YAS2 1/4 SGT

Pillow Block Ball Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06569042
MFR #YAS2 1/4 SGT
Price$487.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAS2 1/4 SGT

Pillow Block Ball Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06569042
MFR #YAS2 1/4 SGT

Mfr description
YAS 2 1/4 SGT S-HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.3740 in
  • Bolt Center Diameter
    7.4060 in
  • Bolt Center To Center Length
    7.4060 in
  • Bolt Hole Diameter
    0.7200 in
  • Bore Diameter
    2.2500 in
  • Bore Inside Diameter
    2.2500 in
  • Bore Length
    2.5620 in
  • Housing Width
    2.3740 in
  • Inner Race Width
    2.5620 in
  • Inside Diameter
    2.2500 in
  • Length
    9.4370 in
  • Length Through Bore
    2.5620 in
  • Overall Width
    2.3740 in
  • Shaft Diameter
    2.2500 in
  • Width
    2.3740 in, 60.29 mm

Details

  • Bearing Number
    GY1204KRRB SGT
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    7.4060 in
  • Dynamic Load Capacity
    13100 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GY1204KRRB SGT
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Shroud
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    8080 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)