Motion
YCJ 2 11/16 SGT

TIMKEN (FAFNIR)
YCJ 2 11/16 SGT

Flange Bearing - 2-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06569054
MFR #YCJ 2 11/16 SGT
Price$624.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 2 11/16 SGT

Flange Bearing - 2-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06569054
MFR #YCJ 2 11/16 SGT

Mfr description
YCJ 2 11/16 SGT S-HOUSED UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.48/each

Specifications

Dimensions

  • Base Thickness
    19 mm
  • Bolt Center To Center Length  
    5.8740 in, 149.20 mm
  • Bolt Circle Diameter  
    6.0000 in; 152.40 mm
  • Bore Diameter  
    2-11/16 in
  • Flange Outside Diameter
    7.3740 in; 187.30 mm

Details

  • Bearing Number
    GY1211KRRB
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)