Motion
MKG50-20RZ-A73

SMC CORP OF AMERICA
MKG50-20RZ-A73

MKG50-20RZ-A73
Mi Item #06569137
MFR #MKG50-20RZ-A73
Price$390.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG50-20RZ-A73

MKG50-20RZ-A73
Mi Item #06569137
MFR #MKG50-20RZ-A73

Mfr description
MKG50-20RZ-A73 ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.51/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Cylinder Style
    Rotary Actuator
  • Piston Action
    Double-Acting
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Rotary Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)