Motion
DCBL720P1

DEWALT
DCBL720P1

Cordless Brushless Handheld Blower - 20 V, 90 mph Air Speed, 5.0 Ah Amp Hour
MI ITEM #06569141
MFR #DCBL720P1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCBL720P1

Cordless Brushless Handheld Blower - 20 V, 90 mph Air Speed, 5.0 Ah Amp Hour
MI ITEM #06569141
MFR #DCBL720P1

Mfr description
DCBL720P1 20V LITHIUM BRUSHLESS BLOWER
  • Up to 400 CFM of air volume at 90 MPH to clear debris
  • High-efficiency brushless motor maximizing run time and motor life
  • Innovative axial fan design that maximizes on air output and run time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    10.70 lbs

Details

  • Air Speed
    90 mph
  • Air Volume
    400 cfm
  • Amp Hour
    5.0 Ah
  • Batteries Included
    Included
  • Battery Type
    Lithium-Ion
  • Decibel Rating
    61 dB
  • Power Source
    Cordless
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)