Motion
72XL037-6WA6
72XL037-6WA6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #06569337
MFR #72XL037-6WA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72XL037-6WA6, Timing Pulley 1/2 Inch Finished Bore
Mi Item #06569337
MFR #72XL037-6WA6

Mfr description
72XL037-6WA6 1/2'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    4.5625 in
  • Width
    4.5 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057622265
  • Material
    Aluminum
  • Number Of Teeth  
    72
  • Tooth Style
    XL
  • UPC_NO
    00195057622265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)