Specifications
Dimensions
- Overall Length108 pitches
- Pin Diameter0.157 in
- Plate Height0.475 in
- Plate Thickness0.060 in
- Roller Diameter0.312 in
- Roller Width0.312 in
- Tensile Strength4188 ft-lbs
- Weight1.89 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch40 / 1/2 in
- Chain StandardANSI
- Manufacturer Stock Number35474
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesStandard
Overview
Mfr description
40 RIV X 108 PITCHES INC C/L
- All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
- Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
- Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.