Motion
353-S
353-S Stealth Dynamo - S, Grey/Black
Mi Item #06570076
MFR #353-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
353-S Stealth Dynamo - S, Grey/Black
Mi Item #06570076
MFR #353-S

Mfr description
353-S STEALTH DYNAMO LV3 CUT RES
  • HPPE composite fibre seamless knit shell
  • Sure-grip foam nitrile coating with textured finish
  • Snug-fitting knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    S

Details

  • Applications
    Automotive, Construction, General Purpose, Industrial, Oil & Gas, Yard & Field Work
  • Coating
    Foam Nitrile
  • Color
    Grey/Black
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537810003
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537827292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)