Motion
CBQ2A63-100DC-RN

SMC CORP OF AMERICA
CBQ2A63-100DC-RN

Compact Cylinder With Mounting, Bore Size
Mi Item #06570114
MFR #CBQ2A63-100DC-RN
Price$187.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2A63-100DC-RN

Compact Cylinder With Mounting, Bore Size
Mi Item #06570114
MFR #CBQ2A63-100DC-RN

Mfr description
CBQ2A63-100DC-RN CYL, COMPACT, LOCKING
  • Compact end lock cylinder
  • Bore sizes: 20mm to 100mm
  • 6 mounting types available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.95/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Overall Height
    2.4800 in, 63 mm
  • Overall Width
    2.4800 in, 63 mm
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A63-100DC-RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Front Lock, Non-Locking Type Manual Release, Rod End Female Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)