Motion
S3991X
Safety Goggle - Indirect Vent, Polycarbonate Lens, Clear, Blue Frame/Temple
MI ITEM #06570697
MFR #S3991X
Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Indirect Vent, Polycarbonate Lens, Clear, Blue Frame/Temple
MI ITEM #06570697
MFR #S3991X

Mfr description
S3991X GOGGLE 1.5 READER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.38/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Branding
    Uvex By Honeywell
  • Frame Color
    Blue
  • Frame Material
    Elastomer
  • Headband Material
    Neoprene
  • Lens Coating
    Dura-streme
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Stealth Reader
  • Product Types
    Magnifier Goggle
  • Protection Type
    Impact, Splash
  • UPC_NO
    603390127465
  • Ventilation
    Indirect Vent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)