Motion
S3992X
Safety Goggle - Clear, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #06570698
MFR #S3992X
Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Clear, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #06570698
MFR #S3992X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.38/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Color
    Blue
  • Frame Material
    Elastomer
  • Headband Material
    Neoprene
  • Lens Coating
    Dura-streme
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Stealth Reader
  • Protection Type
    Impact, Splash
  • UPC_NO
    603390127472

Overview

Mfr description
S3992X GOGGLE 2.0 READER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought