Motion
0270-01248

HUB CITY INC
0270-01248

Spartan™ ALHW4504 258.0/1 C 56C Right Angle Worm Gear Speed Reducer - Double Reduction, 258.0:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06570734
MFR #0270-01248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-01248

Spartan™ ALHW4504 258.0/1 C 56C Right Angle Worm Gear Speed Reducer - Double Reduction, 258.0:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06570734
MFR #0270-01248

Mfr description
0270-01248 HUB CITY REDUCER
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    ALHW4504
  • Maximum Output RPM
    6.78 @1750 rpm
  • Maximum Output Torque
    420 in-lbs @1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    258.0:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    9 lbs

Details

  • CAD Drawing
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-01248
  • Manufacturer Upc Number
    662798817743
  • Max Input Horsepower
    0.100 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Double
  • Style
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)