Motion
120-5150/M
Oil & Ga Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, HPPE Material
Mi Item #06570775
MFR #120-5150/M
Price$32.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Ga Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, HPPE Material
Mi Item #06570775
MFR #120-5150/M

Mfr description
120-5150/M GLOVE TUFFMAX5 EN5, NITRILE
  • High performance polyethylene (HPPE) fiber shell is light-weight and provides excellent dexterity, tactile sensitivity and cut resistance
  • MicroSurface nitrile-coated padded palm for enhanced wet & dry grip
  • Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.89/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    57 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Ideal for petrochem, construction, auto repair, demo, mining, and fabrication.
  • Ansi Isea Abrasion Resistance Level
    ANSI 6
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Construction, Automotive
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Hi-Vis Orange
  • Cuff Style
    Slip-on
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Ideal for petrochem, construction, auto repair, demo, mining, and fabrication.
  • Description Keyword
    Hi Performance Glove
  • Duty Type
    Heavy Duty
  • EN388
    4 X44DP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Construction, Automotive
  • Insulated
    No
  • Liner Color
    Hi-Vis Orange
  • Liner Material
    HPPE
  • Lining Material
    Polypropylene
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    120-5150/M
  • Manufacturer Upc Number
    616314159923
  • Material
    HPPE
  • Material Type
    Mechanics Gloves
  • Palm Features
    Microsurface Nitrile-Coated Padded Palm
  • Product Line
    G Tek
  • Protection Type
    Cut, Abrasion, Puncture, Impact
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, ISEA 138-2019
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314159923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)