Specifications
Dimensions
- Lead Wire Length18.0000 in
- Orifice Size1/4 in
- Port Size1/4 NPT
Details
- ActuationDirect Acting Solenoid
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv0.49 Cv
- Series327
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)