Motion
FOOT BASE

SYSTEM PLAST
FOOT BASE

SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 680 lbs Max Static Load, ±4° Articulating Stem, 1/2-13 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 4.5500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
Mi Item #06570793
MFR #FOOT BASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
FOOT BASE

SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 680 lbs Max Static Load, ±4° Articulating Stem, 1/2-13 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 4.5500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
Mi Item #06570793
MFR #FOOT BASE

Mfr description
177004U STAINLESS STEEL LEVELER
  • SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    2.0000 in
  • Maximum Static Load
    680 lbs
  • Overall Length
    4.5500 in

Details

  • Application
    Conveyor and machinery support with built-in vibration pad, polished surface, and sanitary design.
  • Base Material
    Stainless Steel
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Stainless Steel Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    1770
  • Stem Articulation
    ±4°
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/2-13
  • Vibration Pad
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)