Motion
30618
Louvered Hanging Akro Bin System - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
Mi Item #06571192
MFR #30618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Louvered Hanging Akro Bin System - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
Mi Item #06571192
MFR #30618

Mfr description
30618 LOUVERED PANEL 18"
  • Made in the USA
  • 16 gauge steel rails securely support AkroBins and InSight Bins (sold separately)
  • Durable powder-coated finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    19 in
  • Length
    18 in
  • Outside Height
    19 in
  • Outside Length
    18 in
  • Outside Width
    0.312 in
  • Overall Height
    19 in
  • Overall Length
    18 in
  • Overall Width
    0.312 in
  • Width
    0.312 in

Details

  • Accessory Type
    Wall Panel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Package Quantity
    4
  • Product Video
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)