Motion
NCGBN40-0250B-XC9

SMC CORP OF AMERICA
NCGBN40-0250B-XC9

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #06571313
MFR #NCGBN40-0250B-XC9
Price$87.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN40-0250B-XC9

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #06571313
MFR #NCGBN40-0250B-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    2.50 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Made to Order
    Yes
  • Mounting Type
    Basic style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Overview

Mfr description
NCGBN40-0250B-XC9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought