Motion
185-2029-002
Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series Motor with Brake, 22.60 in³/r Displacement, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
MI ITEM #06571452
MFR #185-2029-002
List Price$2,310.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series Motor with Brake, 22.60 in³/r Displacement, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
MI ITEM #06571452
MFR #185-2029-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,310.88/each for your price

Overview

Mfr description
185-2029-002 T MOTOR BREAK
  • Integrated, Compact, Patented Design
  • Capability of Combining 4 inventory items into a single assembly
  • Rear-mounted integrated brake with 6:1 torque advantage
  • Access port for manual brake release
  • Cost-effective Packaged System Solution
  • Simplifies ordering and inventory requirements
  • Reduces assembly labor
  • Design Flexibility

Specifications

  • Series
    T-Series Motor with Brake
  • Displacement
    22.60 in³/r
  • Maximum RPM-Continuous
    229 rpm
  • Continuous Torque
    3806 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    7/8–14 UNF-2B
  • Shaft Type
    Splined
  • Output Shaft Size
    1.0000 in
  • Seal Type
    Standard
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Actual Output Shaft
    Spline
  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Overall Height
    5.27 in
  • Overall Length
    11.61 in
  • Overall Width
    4.20 in
  • Intermittent Pressure
    103 bar
  • Mounting Type
    2-Bolt
  • Weight
    15.70 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text