Motion
7100253712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3A1 14-1-.25-5 D500 664B

3M
7100253712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3A1 14-1-.25-5 D500 664B

3M™ Resin Bond Diamond Wheels and Tools, 3A1 14-1-.25-5 D500 664BL U.375
MI ITEM #06571862
MFR #7100253712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3A1 14-1-.25-5 D500 664B
List Price$2,631.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100253712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3A1 14-1-.25-5 D500 664B

3M™ Resin Bond Diamond Wheels and Tools, 3A1 14-1-.25-5 D500 664BL U.375
MI ITEM #06571862
MFR #7100253712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 3A1 14-1-.25-5 D500 664B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,631.66/each for your price

Overview

Mfr description
7100253712 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
  • Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
  • Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
  • Rubber adhesive provides quick stick with excellent holding strength on most surfaces

Specifications

  • Manufacturer Upc Number
    00051128991121
  • UPC_NO
    00051128991121
  • Long Description
    The 7100253712 3M Resin Bond Diamond Wheels and Tools 3A1 14-1-.25-5 D500 664BL U.3 Non-Woven & Deburring Wheel is designed for precision grinding and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text