Motion
SF400C-WV-6-PS

3M
SF400C-WV-6-PS

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #06571863
MFR #SF400C-WV-6-PS
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF400C-WV-6-PS

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
Mi Item #06571863
MFR #SF400C-WV-6-PS

Mfr description
7100243523 3M SECUREFIT 400 EYE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Weight
    0.214 lb

Details

  • Additional Details
    Seal Type;Uv Protection;99.9%
  • Comfort Features
    Conformable Nose Pads, Padded Temples, Soft
  • Description
    3Mtm Securefittm 400 Eye Protection Sf400C-Wv-6-Ps Clear Anti-Fog
  • Frame Style
    Wrapa Round
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrapa Round
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    7100243523
  • Manufacturer Upc Number
    00076308723941
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Securefit
  • Series
    400
  • Specialty Features
    Anti Fog, Scratch Resistant, Uv Protection, Wraparound Lens
  • Temple Adjustment
    Fixed
  • Type
    Safety Glasse
  • UPC_NO
    00076308723941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)