Motion
A2071-GRN-110
Rg Chest, W St Eh Pr, Green 11, PR
Mi Item #06573136
MFR #A2071-GRN-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rg Chest, W St Eh Pr, Green 11, PR
Mi Item #06573136
MFR #A2071-GRN-110

Mfr description
A2071-GRN-110RANGER GREEN WADER ST/PR/EH
  • Steel toe impact protection
  • SAFE-STEP steel midsoles for underfoot puncture protection
  • Polymeric foam insulation in boots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    11

Details

  • Color
    Green
  • Shank
    Steel Shank
  • Standards Met
    ASTM F2413-11, ANSI Z41-1991, OSHA 1910.136
  • Toe Type
    Steel Toe
  • Upper Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)