Motion
A2071-GRN-120
Ranger® Chest Wader - Rubber, Green, Size: 12
MI ITEM #06573137
MFR #A2071-GRN-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ranger® Chest Wader - Rubber, Green, Size: 12
MI ITEM #06573137
MFR #A2071-GRN-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A2071-GRN-120RANGER GREEN WADER ST/PR/EH
  • Steel toe impact protection
  • SAFE-STEP steel midsoles for underfoot puncture protection
  • Polymeric foam insulation in boots
  • 9mm felt insoles built into each foot for added warmth
  • Inside chest pocket to store and keep personal items dry
  • Rustproof suspender buttons
  • Steel shanks for added support
  • Heavy TracTread™ outsoles
  • Forest green color
  • Meets ASTM F2413-11 M I/75 C/75 PR EH

Specifications

  • Upper Material
    Rubber
  • Color
    Green
  • Shank
    Steel Shank
  • Standards Met
    ASTM F2413-11, ANSI Z41-1991, OSHA 1910.136
  • Toe Type
    Steel Toe
  • Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text