Motion
CA200MCNA
Multi-Charging station for up to 5 batteries, CA200 Series, US/Canada plug.
MI ITEM #06573140
MFR #CA200MCNA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Charging station for up to 5 batteries, CA200 Series, US/Canada plug.
MI ITEM #06573140
MFR #CA200MCNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CA200MCNAMULTI-CHARGING STATION FOR UP
  • Optimizes work area space
  • Complete 5-station power supply
  • “Smart” charger allows the batteries to be left plugged in after charging without fear of overcharging
  • Batteries can be left on the charger to assure fully-charged batteries are available at all times
  • Provides protection from overload and overheating
  • Can be mounted on a table, on a stand, or on the wall

Specifications

  • System Type
    PAPR
  • Series/System Compatibility
    CA200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text