Motion
CMS-000A-BLK-090
Work Boots, Black, 9, Unisex, 12 in, PR
Mi Item #06573155
MFR #CMS-000A-BLK-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boots, Black, 9, Unisex, 12 in, PR
Mi Item #06573155
MFR #CMS-000A-BLK-090

Mfr description
CMS-000A-BLK-090CHORE MID STEEL TOE
  • Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
  • Hand-layered construction is sealed for 100% waterproof reliability
  • Steel toe impact protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Men'S Size
    9
  • Size
    9 in-oz

Details

  • Closure Type
    Pull On
  • Color
    Black
  • Material
    Cr Flex-Foam, Neoprene
  • Midsole Material
    Eva
  • Outsole Material
    Rubber
  • Product Line
    Chore
  • Standards Met
    ASTM F2413-11 M I/75 C/75 EH
  • Toe Protection
    Steel Toe
  • Upper Material
    Neoprene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)