Motion
CMS-000A-BLK-110
Muck® Knee Boots - Black Color, 11 Size
Mi Item #06573157
MFR #CMS-000A-BLK-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Muck® Knee Boots - Black Color, 11 Size
Mi Item #06573157
MFR #CMS-000A-BLK-110

Mfr description
CMS-000A-BLK-110CHORE MID STEEL TOE
  • Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
  • Hand-layered construction is sealed for 100% waterproof reliability
  • Steel toe impact protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    11

Details

  • Closure Type
    Slip-On
  • Color
    Black
  • Product Line
    Chore
  • Toe Protection
    Steel Toe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)