Motion
CMS-000A-BLK-120
Muck® Knee Boots - Black Color, 12 Size
MI ITEM #06573158
MFR #CMS-000A-BLK-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Muck® Knee Boots - Black Color, 12 Size
MI ITEM #06573158
MFR #CMS-000A-BLK-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMS-000A-BLK-120CHORE MID STEEL TOE
  • Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
  • Hand-layered construction is sealed for 100% waterproof reliability
  • Steel toe impact protection
  • Breathable air-mesh lining wicks away humidity and perspiration
  • Removable EVA sock liner
  • Diamond-textured toe and heel reinforcements resist scuffs and scratches
  • Extra wide kick off lugs for easy hands free removal
  • Meets ASTM F2413-11 M I/75 C/75 EH

Specifications

  • Toe Protection
    Steel Toe
  • Men'S Size
    12
  • Color
    Black
  • Product Line
    Chore
  • Closure Type
    Slip-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text