Motion
MPCT1000HD/7S

NORTH BY HONEYWELL
MPCT1000HD/7S

Honeywell RigDog? 1000HD Winter Impact Glove- hi vis yellow back with impact resistant padding, thermal, water resistant lining, silicone treated super-grip palm
Mi Item #06573391
MFR #MPCT1000HD/7S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
MPCT1000HD/7S

Honeywell RigDog? 1000HD Winter Impact Glove- hi vis yellow back with impact resistant padding, thermal, water resistant lining, silicone treated super-grip palm
Mi Item #06573391
MFR #MPCT1000HD/7S

Mfr description
MPCT1000HD/7SMETACARPAL IMPACT GLOVE -
  • Molded PVC (Polyvinyl Chloride) material provides excellent metacarpal protection from crush and impact on knuckles and fingers
  • PVC is also placed on key scrape-hazard areas for added protection
  • Hi-Viz Spandex fabric stretches easily for flexing to help reduce hand fatigue; bright yellow color allows for visual identification in low-light environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    PVC
  • Coating Material
    Silicone
  • Color
    Black, Hi-Vis Yellow
  • Cuff Type
    Hook & Loop
  • Finger Coverage
    Full
  • Lining Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Rig Dog™
  • Protection Type
    Impact
  • Reflective Or High Visibility
    High-Visibility
  • UPC_NO
    883940181165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)