Overview
Mfr description
NFD11HD/10XLCUT RESISTANT COLD
- Unique shell construction with cut-resistant outer and brushed thermal inner liner provides excellent insulation from the cold.
- High-viz orange outer shell enhances worker safety with greater low-light visibility.
- Foamed PVC coating provides excellent abrasion resistance and grip in both wet & dry environments.
- Extended knuckle coating offers greater protection in wet environments and protects the backs of fingers.
- Glove retains flexibility, even at low temperatures.
- Recommended for temperatures down to -15°F (-26°C).
Specifications
- Glove SizeX-Large
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialPVC
- Coating Outer Shell CoveragePalm & Over Knuckles
- ColorBlack / Orange
- Cuff TypeKnitwrist
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- Industry UseConstruction, Mining, Masonry Work, Oil and Gas, Sheet Metal and Glass Handling, Trash Collection and Recycling
- Description KeywordPVC Coated Palm & Over Knuckles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data