Specifications
Dimensions
- Glove Size2X-Large
Details
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell CoveragePalm & Over Knuckles
- Coating Outer Shell MaterialPVC
- ColorBlack / Orange
- Cuff TypeKnitwrist
- Description KeywordPVC Coated Palm & Over Knuckles
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- Industry UseConstruction, Mining, Masonry Work, Oil and Gas, Sheet Metal and Glass Handling, Trash Collection and Recycling
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)