Motion
NFD11HD/9L
NorthFlex Cold Grip Plus 5™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, PVC Coated Palm & Over Knuckles
MI ITEM #06573398
MFR #NFD11HD/9L
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Cold Grip Plus 5™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, PVC Coated Palm & Over Knuckles
MI ITEM #06573398
MFR #NFD11HD/9L

Mfr description
NFD11HD/9LCUT RESISTANT COLD CONDITIONS
  • Unique shell construction with cut-resistant outer and brushed thermal inner liner provides excellent insulation from the cold.
  • High-viz orange outer shell enhances worker safety with greater low-light visibility.
  • Foamed PVC coating provides excellent abrasion resistance and grip in both wet & dry environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Coating Outer Shell Material
    PVC
  • Color
    Black / Orange
  • Cuff Type
    Knitwrist
  • Description Keyword
    PVC Coated Palm & Over Knuckles
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Industry Use
    Construction, Mining, Masonry Work, Oil and Gas, Sheet Metal and Glass Handling, Trash Collection and Recycling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)