Motion
S2161
Safety Glasses - Hard Coat, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #06573433
MFR #S2161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Hard Coat, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #06573433
MFR #S2161

Mfr description
S2161UVEX A1500 SOLID GRAY GRAY HC LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Temple Color
    Gray
  • Lens Coating
    Hard Coat
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Product Line
    A1500
  • Temple Color
    Gray
  • UPC_NO
    603390130571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)