Motion
S2165X
Safety Glasses - Uvextra AF, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573437
MFR #S2165X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Uvextra AF, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06573437
MFR #S2165X

Mfr description
S2165XUVEX A1500 SOLID GRAY CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Temple Color
    Gray
  • Lens Coating
    Uvextra AF
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    A1500
  • Temple Color
    Gray
  • UPC_NO
    603390130618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)