Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87.1, CSA Z94.3
- Frame Temple ColorBrown
- Lens CoatingUvextra AF
- Lens ColorGray
- Lens MaterialPolycarbonate
- Product LineA1500
- Temple ColorBrown
- UPC_NO603390130687
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)